48mm x 100m 2.1 mil Acrylic Carton Sealing Tape in Clear
400 48mm x 100m 2.1 mil Acrylic Carton Sealing Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Biaxially-oriented polypropylene (BOPP) film coated with high grade pressure-sensitive emulsion acrylic adhesive
- For medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress
- Medium grade acrylic carton sealing tape
- Color: Clear
- Size: 48 mm x 100 m
- Gauge: 2.1 mil
Specifications
- Application:
- Packaging
- Collection:
- 400
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Package Quantity:
- Case of 36
- Product Type:
- Seal Tape
- Thickness:
- 2.1 mil
- Width:
- 48 mm