This product requires certification to purchase.

48mm x 914m 2.1 mil Acrylic Sealing Tape in Clear

Intertape Polymer Group

400 48mm x 914m 2.1 mil Acrylic Sealing Tape in Clear

  • Fast #
  • Part #IG8195
  • Item #7461212
  • Manufacturer Part #G8195
5 out of 5 Customer Rating
Brand image
Intertape Polymer Group

400 48mm x 914m 2.1 mil Acrylic Sealing Tape in Clear

  • Fast #
  • Part #IG8195
  • Item #7461212
  • Manufacturer Part #G8195
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This acrylic carton sealing tape has superior adhesion properties, holding force, tensile strength and easy unwind ensure consistent, reliable seals to variety of corrugated and linerboard boxes
  • Applications include medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress
  • Biaxially-oriented polypropylene (BOPP) film coated with high grade pressure-sensitive emulsion acrylic adhesive
  • Color: Clear
  • Requires Certification

Specifications

Application:
Packaging
Collection:
400
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Length:
914 m
Material:
Plastic
Package Quantity:
Case of 6
Product Type:
Seal Tape
Thickness:
2.1 mil
Width:
48 mm