72mm x 100m Polypropylene Carton Sealing Tape in Clear
400 72mm x 100m Polypropylene Carton Sealing Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 72mm x 100m
- Acrylic
- Color: Clear
Specifications
- Application:
- Packaging, Protecting
- Collection:
- 400
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 150
- Package Quantity:
- Case of 24
- Product Type:
- Seal Tape
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 2.1 mil
- Width:
- 72 mm