48mm x 55m Crepe Paper Masking Tape in Natural
48mm x 55m Crepe Paper Masking Tape in Natural
Package Quantity Info:
Roll: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Fabric, Carpet, Industrial, Bundling, Tabbing
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 55 m
- Material:
- Crepe Paper
- Material Type:
- Crepe
- Product Type:
- Masking Tape
- Temperature Range:
- Up to 180 Deg F
- Tensile Strength:
- 19 lbs/inch
- Thickness:
- 5 mil
- Width:
- 48 mm