This product requires certification to purchase.

1-41/100 in. x 60 yd. Paper Masking Tape in Natural

Intertape Polymer Group

513 Series 1-41/100 in. x 60 yd. Paper Masking Tape in Natural

  • Fast #
  • Part #I87218
  • Item #6196787
  • Manufacturer Part #87218
5 out of 5 Customer Rating
Brand image
Intertape Polymer Group

513 Series 1-41/100 in. x 60 yd. Paper Masking Tape in Natural

  • Fast #
  • Part #I87218
  • Item #6196787
  • Manufacturer Part #87218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thickness: 5.0 mil (0.127mm)
  • Backing: Smooth crepe paper
  • Adhesive: Natural rubber/resin
  • Tensile strength: 19 lbs./in of width
  • Elongation (% at break): 6.4%
  • Size: 36 mm x 54.8 M
  • Color: Beige
  • Requires Certification

Specifications

Collection:
513 Series
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
60 yd
Product Type:
Masking Tape
Tensile Strength:
19 lbs/inch
Thickness:
5 mil
Width:
1-41/100 in