This product requires certification to purchase.

24mm x 54-4/5m Utility Grade Crepe Paper Tape in Natural

Intertape Polymer Group

513 Series 24mm x 54-4/5m Utility Grade Crepe Paper Tape in Natural

  • Fast #
  • Part #INTER87202
  • Item #7461040
  • Manufacturer Part #87202
4.9 out of 5 Customer Rating
Brand image
Intertape Polymer Group

513 Series 24mm x 54-4/5m Utility Grade Crepe Paper Tape in Natural

  • Fast #
  • Part #INTER87202
  • Item #7461040
  • Manufacturer Part #87202
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Thickness: 5.0 mil (0.127mm)
  • Backing: Smooth crepe paper
  • Adhesive: Natural rubber/resin
  • Tensile strength: 19 lbs./in of width
  • Elongation (% at break): 6.4%
  • Size: 24 mm x 54.8 M
  • Color: Beige
  • Requires Certification

Specifications

Application:
Bundling, Carpet, Industrial, Tabbing, Fabric
Collection:
513 Series
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
54-4/5 m
Material:
Crepe Paper
Material Type:
Crepe
Tensile Strength:
19 lbs/inch
Thickness:
5 mil
Width:
24 mm