54-4/5m x 47/50 in. Crepe Paper Masking Tape in Natural
54-4/5m x 47/50 in. Crepe Paper Masking Tape in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color: Natural
- 24mm x 54.8m
- A paint contractor industry staple
- Its high elongation will conform to most painting applications
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3759, ASTM D-3652, ASTM D-6123
- Application:
- Multi-purpose
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 54-4/5 m
- Material:
- Crepe Paper
- Material Type:
- Crepe
- Product Type:
- Masking Tape
- Tensile Strength:
- 24 lbs/inch
- Thickness:
- 5.3 mil
- UL Listed:
- No
- Width:
- 24 mm