54.8m x 12mm 4ml Filament Tape in Natural
54.8m x 12mm 4ml Filament Tape in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tensile strength (lbs/in of width) is 110
- Backing is 1.0 mil (25µ) biaxial oriented PP film
- Great for a majority of packaging, palletizing and utilizing applications
- Adhesive is synthetic rubber/resin
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 54.8 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Filament Tape
- Size:
- 54-4/5 m x 47/100 in
- Tensile Strength:
- 110 lbs/inch
- Thickness:
- 4 mil
- Width:
- 47/100 in