600 ft. x 72mm Water Activated Tape in Natural (Case of 10)
600 ft. x 72mm Water Activated Tape in Natural (Case of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60Product Details
Product Details
- Fiberglass reinforced natural Kraft carton sealing tape, manufactured with water activated adhesive
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 600
- Material:
- Paper
- Material Type:
- Fiberglass Reinforced Kraft
- Width:
- 72