100m x 2-83/100 in. Synthetic Rubber Hot Melt Carton Sealing Tape in Clear and Tan
8100 Series 100m x 2-83/100 in. Synthetic Rubber Hot Melt Carton Sealing Tape in Clear and Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backing (Cast Film): 1.4 mils (0.035 mm)
- Adhesive: Synthetic Rubber/Resin
- Total Thickness (ASTM D-3652): 2.2 mils (0.056 mm) 1.60 mils
- Color: Clear, Tan
- Size: 72 mm x 100M
- Good choice for sealing medium weight recycled content corrugated boxes, manual or automatic box sealing, package repair and bundling applications
- Elongation (% at break): 130%
- Tensile Strength: 25 lbs./in of width (438N/100 mm)
Specifications
- ASTM:
- ASTM D-3652
- CARB OTC LEED Compliant:
- No
- Collection:
- 8100 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear, Tan
- Length:
- 100 m
- Material:
- Synthetic Rubber Hot Melt
- Package Quantity:
- Case of 24
- Product Type:
- Seal Tape
- Tensile Strength:
- 25 lbs/inch
- Thickness:
- 2.2 mil
- UL Listed:
- No
- Width:
- 2-83/100 in