This product requires certification to purchase.

48mm x 914m Sealing Tape in Clear

Intertape Polymer Group

8100 Series 48mm x 914m Sealing Tape in Clear

  • Fast #
  • Part #IF4155
  • Item #5051472
  • Manufacturer Part #F4155
3.1 out of 5 Customer Rating
Brand image
Intertape Polymer Group

8100 Series 48mm x 914m Sealing Tape in Clear

  • Fast #
  • Part #IF4155
  • Item #5051472
  • Manufacturer Part #F4155
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Peel adhesion (ounce/in, width: 44)
  • Holding power to linerboard (min.): 6,000+ tensile strength MD (lb./in)
  • Width: 48 mm
  • Elongation % at Break MD: 90100
  • Thickness: 2.2 mil
  • Requires Certification

Specifications

Application:
Packaging
Collection:
8100 Series
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Length:
914 m
Product Type:
Seal Tape
Thickness:
2.2 mil
Width:
48 mm