48mm x 54.8m Duct Tape in Red
AC20 48mm x 54.8m Duct Tape in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 9 mil all-purpose duct tape
- Aggressive natural rubber adhesive adheres well to a wide variety of surfaces and offers a broad temperature range
- Applications: General maintenance applications such as wrapping, sealing, weather proofing, binding and bundling
Specifications
- Collection:
- AC20
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 54.8 m
- Product Type:
- Duct Tape
- Tensile Strength:
- 18 lbs/inch
- Thickness:
- 9 mil
- Width:
- 48 mm