18mm x 54.8m Masking Tape in Blue
Pro Mask Blue® 18mm x 54.8m Masking Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backing: Fine crepe paper
- Adhesive: Synthetic rubber
- Thickness: 5.5 mil
- Size: 18 mm x 54.8 M
- Resistant to UV rays up to 14 day clean removal
- Elongation (% at break): 4%
- Tensile strength: 23 lbs./in of width
Specifications
- Collection:
- Pro Mask Blue®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 54.8 m
- Package Quantity:
- Case of 48
- Product Type:
- Masking Tape
- Width:
- 18 mm