12mm x 55m Reinforced Fiberglass Tape in Natural
RG286 12mm x 55m Reinforced Fiberglass Tape in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100# polypropylene film with economical fiberglass reinforcements and a 'solventless' pressure-sensitive synthetic rubber/resin adhesive
- Provides excellent adhesion to corrugated cartons and outstanding holding power
- Filament tape
- Dimensions: 12 mm x 55 m
Specifications
- Application:
- Multi-purpose
- Collection:
- RG286
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 55 m
- Material:
- Reinforced Fiberglass
- Package Quantity:
- Case of 72
- Width:
- 12 mm