54-4/5m x 71/100 in. Polymer Paper Masking Tape in Natural
Style 515 54-4/5m x 71/100 in. Polymer Paper Masking Tape in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Masking tape
- Dimensions: 18 mm x 54.8 m
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Style 515
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 54-4/5 m
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Masking Tape
- Tensile Strength:
- 21 lbs/inch
- Thickness:
- 6 mil
- UL Listed:
- No
- Width:
- 71/100 in