36mm x 55m Tape in White
TPP200 36mm x 55m Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Bundling, Strapping
- Collection:
- TPP200
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 55 m
- Width:
- 36 mm