This product requires certification to purchase.

1-5/8 x 2-1/4 in. Electroplated Zinc Steel Corner Bracket

Inventory Sales Company

1-5/8 x 2-1/4 in. Electroplated Zinc Steel Corner Bracket

  • Fast #
  • Part #II3005
  • Item #4385225
  • Manufacturer Part #I-3005
5 out of 5 Customer Rating
Brand image
Inventory Sales Company

1-5/8 x 2-1/4 in. Electroplated Zinc Steel Corner Bracket

  • Fast #
  • Part #II3005
  • Item #4385225
  • Manufacturer Part #I-3005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Height:
2-1/4 in
Length:
1-5/8 in
Material:
Steel
Product Type:
Angle Bracket
Weight:
0.38 lb
Width:
1-5/8 in