This product requires certification to purchase.

Black Malleable Iron C-Clamp Beam Clamp

You last purchased this on
 
Inventory Sales Company

Black Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #II35
  • Item #4385227
  • Manufacturer Part #I-35
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Inventory Sales Company

Black Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #II35
  • Item #4385227
  • Manufacturer Part #I-35
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Material:
Malleable Iron
Product Type:
C-Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes