This product requires certification to purchase.

Electroplated Zinc Malleable Iron C-Clamp Beam Clamp

Inventory Sales Company

Electroplated Zinc Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #II36WMZ
  • Item #4385221
  • Manufacturer Part #I-36WMZ
4.2 out of 5 Customer Rating
Brand image
Inventory Sales Company

Electroplated Zinc Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #II36WMZ
  • Item #4385221
  • Manufacturer Part #I-36WMZ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633-78
Coating:
Electroplated Zinc
FM Approved:
Yes
Material:
Malleable Iron
Product Type:
C-Clamp
Rod Size (in):
1/2 in
UL Listed:
Yes