Electroplated Zinc Steel Beam Clamp
Electroplated Zinc Steel Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633-78
- Coating:
- Electroplated Zinc
- Material:
- Steel
- Product Type:
- Beam Clamp