This product requires certification to purchase.

1/2 in. x 1/4 in. CPVC S80 SXS Bushing

IPEX USA

1/2 in. x 1/4 in. CPVC S80 SXS Bushing

  • Fast #
  • Part #CP80SBDB
  • Item #11833657
  • Manufacturer Part #059373
4.9 out of 5 Customer Rating
Brand image
IPEX USA

1/2 in. x 1/4 in. CPVC S80 SXS Bushing

  • Fast #
  • Part #CP80SBDB
  • Item #11833657
  • Manufacturer Part #059373
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Exceptionally suited for use with a wide range of acids, alcohols, salts and halogens
  • Ideal for high-pressure applications
  • Extended life and superior underground performance
  • Low-maintenance alternative to common and exotic metal systems
  • Designed to meet the temperature, pressure and size requirements of a variety of applications
  • Requires Certification

Documents


Specifications

Application:
Commercial
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
Origin:
Domestic
Schedule Class:
80
Type:
CP80SBDB
UPC:
622454593732