1-1/2 in. Plastic P-Trap
1-1/2 in. Plastic P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Connection Type:
- FPT
- Trap Material:
- Plastic
- Trap Material Type:
- FR-PP
- Trap Size:
- 1-1/2 in
- UPC:
- 622454034341