This product requires certification to purchase.

1-1/2 in. Push On Plastic Stainless Steel Shower Drain

IPEX USA

1-1/2 in. Push On Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #I322542WSS
  • Item #2370086
  • Manufacturer Part #322542WSS
5 out of 5 Customer Rating
Brand image
IPEX USA

1-1/2 in. Push On Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #I322542WSS
  • Item #2370086
  • Manufacturer Part #322542WSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
1-1/2 in
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Outlet Type:
Push On
UPC:
662671320452