This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/2 in. Hub x Hub x Barbed Plastic DWV Wye

IPEX USA

1-1/2 x 1-1/2 x 1/2 in. Hub x Hub x Barbed Plastic DWV Wye

  • Fast #
  • Part #I112321
  • Item #4129875
  • Manufacturer Part #112321
3.3 out of 5 Customer Rating
Brand image
IPEX USA

1-1/2 x 1-1/2 x 1/2 in. Hub x Hub x Barbed Plastic DWV Wye

  • Fast #
  • Part #I112321
  • Item #4129875
  • Manufacturer Part #112321
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Barbed
End Connections:
Hub x Hub x Barbed
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
ABS DWV
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
UPC:
662671103307