This product requires certification to purchase.

1 in. Universal x MPT Schedule 40 PVC Transition Coupling 1.06 - 1.34 in.

IPEX USA

1 in. Universal x MPT Schedule 40 PVC Transition Coupling 1.06 - 1.34 in.

  • Fast #
  • Part #I255210
  • Item #4113052
  • Manufacturer Part #255210
4.3 out of 5 Customer Rating
Brand image
IPEX USA

1 in. Universal x MPT Schedule 40 PVC Transition Coupling 1.06 - 1.34 in.

  • Fast #
  • Part #I255210
  • Item #4113052
  • Manufacturer Part #255210
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Ideal solution for connecting a wide variety of pipes
  • One coupling connects copper, galvanized iron, PVC, lead and even PE and PEX
  • Wide tolerance range allows seven couplings to cover pipe sizes 1/2 in to 2 in
  • Easy to fit "Slide & Tighten" technology
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877, ASTM F-2023
CSA Certified:
CSA B137.2
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Universal
End Connection 2:
MPT
End Connections:
Universal x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Transition Coupling
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
40