12 x 12 x 3/4 in. Electrofusion Plastic Reducing Tapped Tee
Friatec® 12 x 12 x 3/4 in. Electrofusion Plastic Reducing Tapped Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ease of assembly - no rounding clamps or special tools
- Cutter and sleeve made of brass
- Hot tapping tee designed for leak-proof installation under pressure up to 232 psi
- Brass guide allows easy cutting of thick wall pipe (no plastic thread that strips easily)
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Gas, Industry, Water
- Clean Bagged:
- No
- Collection:
- Friatec®
- Diameter:
- 16 in
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 12 in x 12 in x 3/4 in
- Fitting Type:
- Reducing, Tapped Tee
- Material:
- Plastic
- NSF Certified:
- No