This product requires certification to purchase.

14 in. DIPS SDR 11 Plastic Electrofusion Coupling

IPEX USA

14 in. DIPS SDR 11 Plastic Electrofusion Coupling

  • Fast #
  • Part #F128158
  • Item #2188142
  • Manufacturer Part #128158
5 out of 5 Customer Rating
Brand image
IPEX USA

14 in. DIPS SDR 11 Plastic Electrofusion Coupling

  • Fast #
  • Part #F128158
  • Item #2188142
  • Manufacturer Part #128158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Coupling
Material:
Plastic
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
160 psi
Schedule Class:
SDR 11