16 oz. Medium Vent System CPVC Pipe Cement in Orange
16 oz. Medium Vent System CPVC Pipe Cement in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fully certified as a complete pipe, fittings and cement system
- 2 system options cover a broad range of operating temperatures
- Manufactured and supported by the Canadian PVC & CPVC piping system experts
Specifications
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- No
- Color:
- Orange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- CPVC
- Set Time:
- Regular Set
- Size:
- 16 oz
- UPC:
- 622454315044