2 in. Pipe End Drain Grate
2 in. Pipe End Drain Grate
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 2-19/50
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Trim Ring:
- No
- UPC:
- 662671320360
- Width:
- 2-19/50