This product requires certification to purchase.

2 X 3/4 CPVC 636 Vent Bushing

IPEX USA

2 X 3/4 CPVC 636 Vent Bushing

  • Fast #
  • Part #I197386
  • Item #4082263
  • Manufacturer Part #197386
4.2 out of 5 Customer Rating
Brand image
IPEX USA

2 X 3/4 CPVC 636 Vent Bushing

  • Fast #
  • Part #I197386
  • Item #4082263
  • Manufacturer Part #197386
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fully certified as a complete pipe, fittings and cement system
  • 2 system options cover a broad range of operating temperatures
  • Manufactured and supported by the Canadian PVC & CPVC piping system experts
  • Requires Certification

Specifications

Diameter:
2
Material:
Plastic
Type:
I197386
UPC:
622454345454
Width:
2-4/5