2X1-1/2 PVC S40 SXS 90 ELL
2X1-1/2 PVC S40 SXS 90 ELL
Frequently Purchased Together
Product Details
Product Details
- Outstanding resistance to chemical such as most acids, alcohols, alkalis, salt solutions, halogens and more
- Interior remains smooth in virtually every service, making it resistant to rust, pit, scale & corrosion
- Lower material costs, Environmentally responsible as it is made with half the energy needed to produce the same size steel/steel alloy
- Ideal for low-pressure applications
- Exceptional temperature range
- Resistant to photodegradation, creep stress and oxidation
- Extended Life
- Superior Underground Performance
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Chemical, Commercial, Process Piping, Oil, Irrigation, Waste
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket
- End Connection 2:
- Socket
- End Connections:
- Socket
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No