This product requires certification to purchase.

3 in. IPS SDR 11 Plastic Electrofusion Coupling

IPEX USA

3 in. IPS SDR 11 Plastic Electrofusion Coupling

  • Fast #
  • Part #F128029
  • Item #1915424
  • Manufacturer Part #128029
5 out of 5 Customer Rating
Brand image
IPEX USA

3 in. IPS SDR 11 Plastic Electrofusion Coupling

  • Fast #
  • Part #F128029
  • Item #1915424
  • Manufacturer Part #128029
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for safety
  • Complete traceability for easy asset management
  • A unique, exposed coil design that provides a seal stronger than any other electrofusion system on the market
  • The strongest, most reliable leak-proof seal in the industry
  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM F-1055
Application:
Gas, Water
Clean Bagged:
No
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
5-17/36 in
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
122
Minimum Temperature:
-4
NSF Certified:
Yes
Pressure - Maximum:
100 psi, 200 psi
Schedule Class:
SDR 11