3 in. X 10 ft. PVC 636 Gas Vent Pipe
3 in. X 10 ft. PVC 636 Gas Vent Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully certified as a complete pipe, fittings and cement system
- 2 system options cover a broad range of operating temperatures
- Manufactured and supported by the Canadian PVC & CPVC piping system experts
Specifications
- Diameter:
- 3 in
- Length:
- 10 ft
- Material:
- Plastic
- UPC:
- 622454940017