3 in. x 20 ft. Plastic Pressure Pipe
3 in. x 20 ft. Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 73
- NSF:
- NSF 61, NSF SE 8459
- NSF Certified:
- Yes
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 230 psi
- UL Listed:
- No
- Wall Thickness:
- 0.327 in