This product requires certification to purchase.

4 x 3 in. PVC 45 Degree Closet Flange with Plastic Ring

IPEX USA

4 x 3 in. PVC 45 Degree Closet Flange with Plastic Ring

  • Fast #
  • Part #I213628W
  • Item #1742712
  • Manufacturer Part #213628W
3.1 out of 5 Customer Rating
Brand image
IPEX USA

4 x 3 in. PVC 45 Degree Closet Flange with Plastic Ring

  • Fast #
  • Part #I213628W
  • Item #1742712
  • Manufacturer Part #213628W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • With adjustable plastic ring
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Included Components
Test Cap Included
No
Characteristics & Features
Closet Flange Connection Type
Hub
Material
Plastic
Warranty & Product Information
UPC
662671210500