This product requires certification to purchase.

4.75 x 2.97 in. Gang Cover Plate

IPEX USA

4.75 x 2.97 in. Gang Cover Plate

  • Fast #
  • Part #I077611
  • Item #11688373
  • Manufacturer Part #077611
4.2 out of 5 Customer Rating
Brand image
IPEX USA

4.75 x 2.97 in. Gang Cover Plate

  • Fast #
  • Part #I077611
  • Item #11688373
  • Manufacturer Part #077611
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Suitable for indoor applications
  • Comes with brass screws
  • Corrosion resistant for lower maintenance cost and longer life
  • Requires Certification

Specifications

Brand Model Compatibility:
SCEPTER
CSA Certified:
CSA C22.2 No. 18.2, CSA C22.2 No. 42.1
Color Finish Name:
Grey
Depth:
1/4
Height:
1/4
Length:
4-3/4
Material:
Plastic
Material Type:
PVC
Number Of Gangs:
1
Product Type:
Cover Plate
Shape:
Rectangular
Type:
I077611
UL Listed:
UL 514C
UPC:
622454776111
Weight:
0.128
Width:
2-97/100