1 pt CPVC Solvent Cement in Red
BlazeMaster® 1 pt CPVC Solvent Cement in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-Step solvent cement
- Available in pints and quarts
- Meets ASTM F493, NSF, FM, UL and LPCB requirements
Documents
Specifications
- ASTM:
- ASTM F-493
- Collection:
- BlazeMaster®
- Color:
- Red
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 622454946811