This product requires certification to purchase.

4 in. PVC Hub Backwater Valve

IPEX USA

Clean Check® 4 in. PVC Hub Backwater Valve

  • Fast #
  • Part #I223285W
  • Item #448233
  • Manufacturer Part #223285W
3.3 out of 5 Customer Rating
Brand image
IPEX USA

Clean Check® 4 in. PVC Hub Backwater Valve

  • Fast #
  • Part #I223285W
  • Item #448233
  • Manufacturer Part #223285W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Neoprene O-ring effectively seals valve lid
  • Requires Certification

Specifications

Collection:
Clean Check®
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Pressure - Maximum:
5 psi
UL Listed:
No
UPC:
662671220073
Valve Size:
4 in