1 x 1 x 1/2 in. Socket Weld 200F Schedule 80 CPVC Reducing Tee in Grey
Corzan® 1 x 1 x 1/2 in. Socket Weld 200F Schedule 80 CPVC Reducing Tee in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Outstanding resistance to photodegradation, creep stress and immunity to oxidation
- Ideal for high-pressure applications
- Exceptional temperature range
- Suited for use with halogens, salts, acids, and alcohols
- Extended life and superior underground performance
- Low-maintenance alternative to common and exotic metal systems
- CPVC schedule 80 socket fittings shall conform to ASTM F439 and schedule 80 threaded fittings shall conform to ASTM F437
- All fittings must be third-party certified to NSF 14
- All CPVC schedule 40 and 80 pipe and fittings shall be made from a 4000 psi HDB PPI rated compound
- CPVC fittings shall be molded or fabricated from a CPVC compound that is compatible with the pipe material
Documents
Specifications
- ASTM:
- ASTM F-441
- Application:
- Aquariums, Chlor-Alkali Plant Piping, Chlorine Injection, Cooling, Fish Farming, Greenhouse, Irrigation, Pharmaceutical, Chemical, Steel Wire Plants, Swimming Pools, Waste, Waterworks
- Clean Bagged:
- No
- Collection:
- Corzan®
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80