1 in. D1 x Female Threaded Brass Adapter
Duratec® 1 in. D1 x Female Threaded Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Duratec®
- End Connection 1:
- D1
- End Connection 2:
- Female Threaded
- End Connections:
- D1 x Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 622454250451