This product requires certification to purchase.

3/4 in. Duratec Plastic Tee

IPEX USA

Duratec® 3/4 in. Duratec Plastic Tee

  • Fast #
  • Part #I438011
  • Item #4003722
  • Manufacturer Part #438011
3.5 out of 5 Customer Rating
Brand image
IPEX USA

Duratec® 3/4 in. Duratec Plastic Tee

  • Fast #
  • Part #I438011
  • Item #4003722
  • Manufacturer Part #438011
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Duratec®
End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Union
End Connections:
D1
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight Tee
Material:
Plastic
NSF Certified:
No
UPC:
622454250482