Security Fastener Kit for Endura® XL 100 gpm Grease Interceptor
Endura® Security Fastener Kit for Endura® XL 100 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces one bolt on each Endura Cover to offer tamper-resistant operation
Specifications
- Brand Model Compatibility:
- Endura® XL 100 gpm Grease Interceptor
- Collection:
- Endura®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- IAPMO Listed:
- No
- Length:
- 3
- Material:
- Stainless Steel
- Product Type:
- Replacement Part
- UPC:
- 662671068415
- Width:
- 2-1/2