This product requires certification to purchase.

1-1/2 in. Plastic P-Trap in Green

IPEX USA

Labline® 1-1/2 in. Plastic P-Trap in Green

  • Fast #
  • Part #I156103
  • Item #4876883
  • Manufacturer Part #156103
5 out of 5 Customer Rating
Brand image
IPEX USA

Labline® 1-1/2 in. Plastic P-Trap in Green

  • Fast #
  • Part #I156103
  • Item #4876883
  • Manufacturer Part #156103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1401
CSA Certified:
CSA B181.3
Color Finish Category:
Greens
Color Finish Name:
Green
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
IAPMO Listed:
Yes
NSF Certified:
Yes
Trap Material:
Plastic
Trap Material Type:
Polypropylene
Trap Size:
1-1/2 in
UPC:
622454032972