4 in. Socket Weld Schedule 40 PVC Duct Coupling
SuperDuct® 4 in. Socket Weld Schedule 40 PVC Duct Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Used to create solvent weld connections between two duct lengths.
- Concrete encased and direct burial applications for power utilities;street lighting and communication distribution systems
- Super Duct DBII Fittings Super Duct Fittings PVC Coupling Solvent Weld
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2466
- CSA Certified:
- CSA C22.2
- Clean Bagged:
- No
- Collection:
- SuperDuct®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UPC:
- 622454290044