This product requires certification to purchase.

1 pt PVC Pipe Cement

IPEX USA

System 1738® 1 pt PVC Pipe Cement

  • Fast #
  • Part #I397040
  • Item #8389863
  • Manufacturer Part #397040
3.2 out of 5 Customer Rating
Brand image
IPEX USA

System 1738® 1 pt PVC Pipe Cement

  • Fast #
  • Part #I397040
  • Item #8389863
  • Manufacturer Part #397040
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The first engineered PVC Flue Gas Venting System certified to UL 1753
  • Rated for flue gas temperatures up to and including 149°F (65°C)
  • Offers a 10-year industry-leading product warranty on our System 1738 FGV piping system
  • Low VOC
  • Part of a fully certified and compatible piping system
  • Requires Certification

Specifications

ASTM:
ASTM D2665
Collection:
System 1738®
Color:
Auburn
Maximum Temperature:
149
Melting Temperature:
-123 F
Pipe Compatibility:
PVC
Size:
16 oz
UPC:
622454808867