This product requires certification to purchase.

2 in. 90 Degree Gas Vent Elbow

IPEX USA

System 636® 2 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #I197199
  • Item #4082237
  • Manufacturer Part #197199
5 out of 5 Customer Rating
Brand image
IPEX USA

System 636® 2 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #I197199
  • Item #4082237
  • Manufacturer Part #197199
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fully certified as a complete pipe, fittings and cement system
  • 2 system options cover a broad range of operating temperatures
  • Manufactured and supported by the Canadian PVC & CPVC piping system experts
  • Requires Certification

Specifications

Application:
Gas Fireplace
Collection:
System 636®
Diameter:
2 in
Elbow Degree:
90°
Material:
Plastic
UL Listed:
No
UPC:
622454317307