This product requires certification to purchase.

3 in. 45° Gas Vent Elbow

IPEX USA

System 636® 3 in. 45° Gas Vent Elbow

  • Fast #
  • Part #I197171
  • Item #4082268
  • Manufacturer Part #197171
3.7 out of 5 Customer Rating
Brand image
IPEX USA

System 636® 3 in. 45° Gas Vent Elbow

  • Fast #
  • Part #I197171
  • Item #4082268
  • Manufacturer Part #197171
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully certified as a complete pipe, fittings and cement system
  • 2 system options cover a broad range of operating temperatures
  • Manufactured and supported by the Canadian PVC & CPVC piping system experts
  • Requires Certification

Specifications

Collection:
System 636®
Diameter:
3 in
Elbow Degree:
45°
Material:
Plastic
UL Listed:
No
UPC:
622454317345