1-1/2 in. Plastic Full Port Socket Weld x Threaded Ball Valve
VXE Series 1-1/2 in. Plastic Full Port Socket Weld x Threaded Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All sizes 1/2" through 4" shall be full-port
- All sizes shall allow for bi-directional flow
- The valve shall be double blocking with union ends
- The stem design shall feature a shear point above Theo-ring to maintain system integrity in the unlikely event of a stem breakage
- The valve body, union nuts, and carrier shall have deep square style threads for increased strength
- The ball shall be machined smooth to minimize wear on valve seats
- The valve body shall have an expansion and contraction compensating groove on the molded end
- The valve body shall be single end entry with a threaded carrier (ball seat support)
- The handle shall incorporate a tool for adjustment of union nuts
- The handle shall incorporate a tool for adjustment of the threaded carrier
Specifications
- ANSI:
- ANSI 150, ANSI F1282, ANSI B1.20.1, ANSI B1.20, ANSI B16.5
- ASME:
- ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-1282, ASTM D-1784, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM F-437, ASTM F-439, ASTM F-1498
- Application:
- Industrial, OEM, General Purpose
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Collection:
- VXE Series
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- FM Approved:
- No
- Handle Length (in):
- 4-29/100 in
- Handle Material:
- PVC
- IAPMO Listed -:
- No
- Length:
- 5-79/100 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, CPVC, PVC, PTFE
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 232
- Recommended Valve Application:
- Potable Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.76 lb