This product requires certification to purchase.

2 in. Plastic Full Port Union FNPT and Union Socket Weld 232# Ball Valve

IPEX USA

VXE Series 2 in. Plastic Full Port Union FNPT and Union Socket Weld 232# Ball Valve

  • Fast #
  • Part #I353051
  • Item #7946674
  • Manufacturer Part #353051
5 out of 5 Customer Rating
Brand image
IPEX USA

VXE Series 2 in. Plastic Full Port Union FNPT and Union Socket Weld 232# Ball Valve

  • Fast #
  • Part #I353051
  • Item #7946674
  • Manufacturer Part #353051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The valve shall be double blocking with union ends
  • All sizes 1/2 in. through 4 in. shall be full port
  • All sizes shall allow for bi-directional flow
  • The valve body shall have an expansion and contraction compensating groove on the molded end
  • The valve body, union nuts, and carrier shall have deep square style threads for increased strength
  • The ball shall be machined smooth to minimize wear on valve seats
  • The stem design shall feature a shear point above the O-ring to maintain system integrity in the unlikely event of a stem breakage
  • The handle shall incorporate a tool for adjustment of the threaded carrier
  • The handle shall be reversible to allow for operation in tight places
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G, ANSI B1.20.1
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM F-1498, ASTM F-437, ASTM F-439
Clean Bagged:
No
Collection:
VXE Series
End Connection 1:
Union FPT
End Connection 2:
Union Socket Weld
End Connections:
Union FPT x Union Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
PVC
IAPMO Listed:
No
MA Approved:
No
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Pressure Class:
232#
Recommended Valve Application:
Industrial
UL Listed:
No
UPC:
622454386433
Valve Body Material:
CPVC
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
2.93 lb
cUPC Certified:
No