This product requires certification to purchase.

1-1/2 in. X2 in. CPVC S80 NIP

IPEX USA

XIRTEC CPVC 1-1/2 in. X2 in. CPVC S80 NIP

  • Fast #
  • Part #CP80NJK
  • Item #11821839
  • Manufacturer Part #059312
3.8 out of 5 Customer Rating
Brand image
IPEX USA

XIRTEC CPVC 1-1/2 in. X2 in. CPVC S80 NIP

  • Fast #
  • Part #CP80NJK
  • Item #11821839
  • Manufacturer Part #059312
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exceptionally suited for use with a wide range of acids, alcohols, salts and halogens
  • Ideal for high-pressure applications
  • Extended life and superior underground performance
  • Low-maintenance alternative to common and exotic metal systems
  • Designed to meet the temperature, pressure and size requirements of a variety of applications
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
XIRTEC CPVC
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Nipple
Length:
2 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
Type:
CP80NJK
UPC:
622454593121